Buy more than* S$200* and get FREE SHIPPING

  • Partition Union P
  • Partition Union P
  • Partition Union P

Partition Union P PMP4

4.50 (4)
Item.#
09148727
Mfr.#
PMP4
Package Qty.
1PC
Ship pack of
1
2.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Dimensions C (mm)
14.9
Dimensions E (mm)
9.2
Effective Sectional Area (mm2)
4.2
Operating Temperature Range (deg C)
0 to 60(No freezing)
Weight (g)
6.8
Dimensions S (phi mm)
16
Dimension G(mm)
5
Purpose
Connection between tube and tube (same diameter)
Maximum Working Pressure (MPa)
1
Dimensions B (mm)
31.4
Dimensions A (mm)
13
RoHS Directive
Yu
Dimensions P (mm)
10
Compatible Tube Outer Diameter D (mm)
4
Screw Dimensions M
M12x1.5
Caution
At the time of using water, holding down surge pressure till maximum allowable working pressure or less. General tap water is available to use. Surely put on the insert ring.
Material
(Metal part) Brass + Nickel-plated (resin body) and poly (butylene terephthalate) [PBT] (open ring) polyacetal [POM] (nut) aluminum
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used to connect pipes and hoses for cooling
3
From Japan
On 2017-02-09 15:50:00
There is no problem with respect to the use. However, troubled's different from the ordered delivery date at the time of order. In addition, it should be arriving the next day of the order is, if Sunday falls between It has become two days later wearing. It is said that a specification from the Monotarou's According to Sagawa's, but it is also a problem that reach around 5:00 pm two days later.
This review is about item#9449045.
Piping
5
From Japan
On 2016-08-25 22:49:37
Usability good, is also satisfied with the price basis.
This review is about item#9148727.
Mechanical assembly
5
From Japan
On 2016-05-29 14:44:00
Inexpensive
This review is about item#87913147.
Fuel and air piping of jet engine radio control
5
From Japan
On 2015-04-07 19:31:51
It looks good and has good performance, and it is satisfactory for radio control. Somewhat worried is its durability to fuel because it is used outside the application
This review is about item#09148727.