Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Partition Union P
  • Partition Union P
  • Partition Union P

Partition Union P PMP8

4.60 (5)
Item.#
09148745
Mfr.#
PMP8
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
RoHS Directive
Yes
Dimensions P (mm)
14.2
Compatible Tube Outer Diameter D (mm)
8
Screw Dimensions M
M16x1.5
Dimension G(mm)
6
Dimensions C (mm)
18.4
Dimensions B (mm)
38.4
Dimensions E (mm)
10.7
Effective Sectional Area (mm2)
19.1
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0 - 60
Weight (g)
14
Dimensions S (phi mm)
22
Opposite Side H (mm)
19
Tubes Outside Diameter D (phi mm)
8
Fluid
Air, Water
Shape
Bulkhead union P
Dimensions A (mm)
17
Material
(Metal part) + nickel-plated brass (resin body) and poly (butylene terephthalate) [PBT] (open ring) polyacetal [POM] (nut) aluminum
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for ozone generator
5
From Japan
On 2018-01-29 16:16:31
Since the place to use is an ozone generator, it will degrade with ozone but 1 year can be used with plenty of time. It is purchased by exchange for deterioration this time.
This review is about item#9449045.
Used for connection of cooling pipe and hose
3
From Japan
On 2017-02-09 15:50:00
There is no problem in using it. However, it is unavoidable to be different after ordering the delivery date at the time of ordering. Also, it should arrive the next day after placing an order, but when Sunday comes in between you are wearing two days later. According to Mr. Sakawa, it seems that it is designated by Mr. Monotarou, but it is also a matter of traveling around 5 pm the next day.
This review is about item#9449045.
Piping
5
From Japan
On 2016-08-25 22:49:37
It is user-friendly and satisfying with price.
This review is about item#9148727.
Machine assembly
5
From Japan
On 2016-05-29 14:44:00
Cheap
This review is about item#87913147.
Fuel and air piping of jet engine radio control
5
From Japan
On 2015-04-07 19:31:51
It looks good and has good performance, and it is satisfactory for radio control. Somewhat worried is its durability to fuel because it is used outside the application
This review is about item#09148727.