Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out

Speed Controller Free Type Meter Out JSS4-M5A

Item.#
09148754
Mfr.#
JSS4-M5A
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Dimention X (mm)
7.8
Dimensions C (mm)
11
Dimensions B (mm)
MAX/29.7 MIN/27
Opposite Side H (mm)
8
Specification
With metric thread and gasket
Dimensions A (mm)
2.9
Dimension L1 (mm)
MAX/26.8 MIN/24.1
Control Method
Meter out
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
Form
Free
Weight (g)
7.7
Color
Resin : Black Lock nut : Silver Open Ring : Black
Purpose
Connection between screw and tube
RoHS Directive
Yu
Check Valve Operating Pressure (MPa)
0.05
TRUSCO Part Number
290-7925
Dimensions E (mm)
10
Tubes Outside Diameter D (phi mm)
4
Dimensions P2 (phi mm)
9.8
Dimensions P1 (phi mm)
8
Dimension r (mm)
M5x0.8
Dimensions Y (mm)
9.8
Dimension L3 (mm)
22.8
Dimension L2 (mm)
6.7
2014 TRUSCO Published Page
1-1419
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM) lock nut: aluminum needle: Brass + Nickel-plated