Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out

Speed Controller Free Type Meter Out JSS6-M5A

Item.#
09148763
Mfr.#
JSS6-M5A
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Check Valve Operating Pressure (MPa)
0.05
TRUSCO Part Number
290-7941
Dimensions E (mm)
10.5
Tubes Outside Diameter D (phi mm)
6
Dimensions P2 (phi mm)
9.8
Dimensions P1 (phi mm)
10.5
Dimension r (mm)
M5x0.8
Dimensions Y (mm)
11.8
Dimension L3 (mm)
24.2
Fluid
Air
Weight (g)
8.4
RoHS Directive
Available
Color
Resin body :black Lock nut: Silver Release ring: black
Purpose
Connection between screw and tube
Dimensions B (mm)
MAX/29.7 MIN/27
Opposite Side H (mm)
8
Specification
With metric thread and gasket
Dimensions A (mm)
2.9
Dimension L1 (mm)
MAX/26.8 MIN/24.1
Control Method
Meter out
Operating Pressure Range (MPa)
0 - 0.9
Operating Temperature Range (deg C)
0 - 60
Form
Free
Dimension L2 (mm)
6.7
Dimention X (mm)
9.8
Dimensions C (mm)
11.6
Material
Metal body: brass + nickel plated Resin body: Poly butylene terephthalate (PBT) Release ring: Polyacetal (POM) Lock nut: aluminum Needle: brass + nickel plated