Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out

Speed Controller Free Type Meter Out JSS6-01A

Item.#
09148772
Mfr.#
JSS6-01A
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Dimention X (mm)
9.8
Dimensions C (mm)
11.6
Dimensions B (mm)
MAX/40.7 MIN/34.4
Opposite Side H (mm)
10
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
8
Dimension L1 (mm)
MAX/36.7 MIN/30.4
Control Method
Meter out
Operating Pressure Range (MPa)
0 - 0.9
Operating Temperature Range (deg C)
0 - 60
Form
Free
Dimension L2 (mm)
10.7
Color
Resin body :black Lock nut: Silver Release ring: black
Purpose
Connection between screw and tube
RoHS Directive
Available
Check Valve Operating Pressure (MPa)
0.05
TRUSCO Part Number
290-7950
Dimensions E (mm)
12.7
Tubes Outside Diameter D (phi mm)
6
Dimensions P2 (phi mm)
14.4
Dimensions P1 (phi mm)
10.5
Dimension r (mm)
R1/8
Dimensions Y (mm)
11.8
Dimension L3 (mm)
28.2
Fluid
Air
Weight (g)
18
Material
Metal body: brass + nickel plated Resin body: Poly butylene terephthalate (PBT) Release ring: Polyacetal (POM) Lock nut: aluminum Needle: brass + nickel plated