Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out

Speed Controller Free Type Meter Out JSS6-02A

Item.#
09148781
Mfr.#
JSS6-02A
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Dimention X (mm)
9.8
Dimensions C (mm)
11.6
Dimensions B (mm)
MAX/47.8 MIN/41.4
Dimensions E (mm)
14.7
Tubes Outside Diameter D (phi mm)
6
Dimensions P2 (phi mm)
18.4
Dimensions P1 (phi mm)
10.5
Dimension r (mm)
R1/4
Dimensions Y (mm)
11.8
Dimension L3 (mm)
29.4
Dimension L2 (mm)
11.9
2014 TRUSCO Published Page
1-1419
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM) lock nut: aluminum needle: Brass + Nickel-plated
Purpose
Connection between screw and tube
RoHS Directive
Yu
Check Valve Operating Pressure (MPa)
0.05
TRUSCO Part Number
290-7968
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
11.1
Dimension L1 (mm)
MAX/41.8 MIN/35.4
Control Method
Meter out
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
Form
Free
Weight (g)
35
Color
Resin : Black Lock nut : Silver Open Ring : Black