Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out

Speed Controller Free Type Meter Out JSS8-01A

Item.#
09148797
Mfr.#
JSS8-01A
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Check Valve Operating Pressure (MPa)
0.05
TRUSCO Part Number
290-7976
Dimensions E (mm)
15.5
Tubes Outside Diameter D (phi mm)
8
Dimensions P2 (phi mm)
14.4
Dimensions P1 (phi mm)
14.5
Dimension r (mm)
R1/8
Operating Temperature Range (deg C)
0 to 60
Form
Free
Weight (g)
22
Dimention X (mm)
13.8
Dimensions C (mm)
18.1
Color
Resin : Black Lock nut : Silver Open Ring : Black
Purpose
Connection between screw and tube
Dimensions B (mm)
MAX/40.7 MIN/34.4
Opposite Side H (mm)
10
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
8
Dimension L1 (mm)
MAX/36.7 MIN/30.4
Control Method
Meter out
Operating Pressure Range (MPa)
0 to 0.9
Dimension L3 (mm)
36.4
Dimension L2 (mm)
10.7
2014 TRUSCO Published Page
1-1419
RoHS Directive
Yu
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM) lock nut: aluminum needle: Brass + Nickel-plated