Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out

Speed Controller Free Type Meter Out JSS8-02A

Item.#
09148806
Mfr.#
JSS8-02A
Package Qty.
1PC
Ship pack of
1
13.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Dimensions Y (mm)
-
Dimension L3 (mm)
37.6
Fluid
Air
Weight (g)
39
RoHS Directive
Available
Check Valve Operating Pressure (MPa)
0.05
TRUSCO Part Number
290-7984
Dimensions E (mm)
17.5
Tubes Outside Diameter D (phi mm)
8
Dimensions P2 (phi mm)
18.4
Dimensions P1 (phi mm)
14.5
Dimension r (mm)
R1/4
Color
Plastic body: black Lock nut: Silver Release ring: black
Purpose
Connection between screw and tube
Operating Temperature Range (deg C)
0 - 60
Form
Free
Dimension L2 (mm)
11.9
Dimention X (mm)
13.8
Dimensions C (mm)
18.1
Dimensions B (mm)
MAX/47.8 MIN/41.4
Opposite Side H (mm)
14
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
11.1
Dimension L1 (mm)
MAX/41.8 MIN/35.4
Control Method
Meter out
Operating Pressure Range (MPa)
0 - 0.9
Material
Metal body: brass + nickel plated Resin body: Poly butylene terephthalate (PBT) Release ring: Polyacetal (POM) Lock nut: aluminum Needle: brass + nickel plated