Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out

Speed Controller Free Type Meter Out JSS10-02A

Item.#
09148815
Mfr.#
JSS10-02A
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Control Method
Meter out
Operating Pressure Range (MPa)
0 to 0.9
Dimension L3 (mm)
40.9
Dimension L2 (mm)
11.9
2014 TRUSCO Published Page
1-1419
RoHS Directive
Yu
Check Valve Operating Pressure (MPa)
0.05
TRUSCO Part Number
290-8000
Specification
Taper screw for pipe: Sealock processing
Dimensions P2 (phi mm)
18.4
Dimensions P1 (phi mm)
17.5
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM) lock nut: aluminum needle: Brass + Nickel-plated
Purpose
Connection between screw and tube
Dimension r (mm)
R1/4
Operating Temperature Range (deg C)
0 to 60
Form
Free
Weight (g)
42
Dimention X (mm)
16.8
Dimensions C (mm)
20.2
Dimensions B (mm)
MAX/47.8 MIN/41.4
Dimensions E (mm)
18
Dimensions A (mm)
11.1
Dimension L1 (mm)
MAX/41.8 MIN/35.4
Color
Resin : Black Lock nut : Silver Open Ring : Black