Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out

Speed Controller Free Type Meter Out JSS10-03A

Item.#
09148824
Mfr.#
JSS10-03A
Package Qty.
1PC
Ship pack of
1
19.94 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Dimension L3 (mm)
45.6
Dimension L2 (mm)
15.6
2014 TRUSCO Published Page
1-1419
RoHS Directive
Yu
Check Valve Operating Pressure (MPa)
0.05
TRUSCO Part Number
290-8018
Dimensions E (mm)
20.5
Dimensions A (mm)
13.2
Dimension L1 (mm)
MAX/47.3 MIN/40.1
Control Method
Meter out
Operating Pressure Range (MPa)
0 to 0.9
Color
Resin : Black Lock nut : Silver Open Ring : Black
Purpose
Connection between screw and tube
Form
Free
Weight (g)
71
Dimention X (mm)
16.8
Dimensions C (mm)
20.2
Dimensions B (mm)
MAX/53.7 MIN/46.5
Opposite Side H (mm)
19
Specification
Taper screw for pipe: Sealock processing
Dimensions P2 (phi mm)
22
Dimensions P1 (phi mm)
17.5
Dimension r (mm)
R3/8
Operating Temperature Range (deg C)
0 to 60
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM) lock nut: aluminum needle: Brass + Nickel-plated