Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out
  • Speed Controller Free Type Meter Out

Speed Controller Free Type Meter Out JSS12-04A

Item.#
09148833
Mfr.#
JSS12-04A
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Dimensions P2 (phi mm)
28
Dimensions P1 (phi mm)
21
Dimension r (mm)
R1/2
Operating Temperature Range (deg C)
0 to 60
Form
Free
Weight (g)
110
Dimention X (mm)
19.8
Dimensions C (mm)
23.4
Dimensions B (mm)
MAX/59.3 MIN/52.3
Opposite Side H (mm)
24
Specification
Taper screw for pipe: Sealock processing
Color
Resin : Black Lock nut : Silver Open Ring : Black
Purpose
Connection between screw and tube
Dimension L1 (mm)
MAX/51.1 MIN/44.1
Control Method
Meter out
Operating Pressure Range (MPa)
0 to 0.9
Dimension L3 (mm)
53.2
Dimension L2 (mm)
18
2014 TRUSCO Published Page
1-1419
RoHS Directive
Yu
Check Valve Operating Pressure (MPa)
0.05
TRUSCO Part Number
290-8034
Dimensions E (mm)
25
Dimensions A (mm)
16
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM) lock nut: aluminum needle: Brass + Nickel-plated