Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Controller Union Straight Type
  • Speed Controller Union Straight Type
  • Speed Controller Union Straight Type

Speed Controller Union Straight Type JSU6

5.00 (7)
Item.#
09148851
Mfr.#
JSU6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimension d (phi mm)
4.3
Dimensions E (mm)
15
RoHS Directive
Available
Dimensions B3 (mm)
24.9
Operating Temperature Range (deg C)
0 - 60
Dimensions P (mm)
13
Fluid
Air
Weight (g)
29
Dimensions F1 (mm)
20
Color
Resin body: black Lock nut: Silver Release ring: black
Check Valve Operating Pressure (MPa)
0.05
Dimensions C (mm)
16.9
Dimensions F3 (mm)
11
Operating Pressure Range (MPa)
0 - 0.9
Tubes Outside Diameter D (phi mm)
6
Dimension B1 (mm)
MAX/41.5 MIN/35.7
Form
Union straight
Dimension F2 (mm)
8.5
TRUSCO Part Number
290-7755
Dimensions B2 (mm)
24.9
Material
Metal body: brass + nickel plated Resin body: Poly butylene terephthalate (PBT) Release ring: polyacetal (POM) Lock nut: aluminum Needle: brass + nickel plated
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
As a hand control valve of air duster
5
From Japan
On 2018-03-18 08:15:30
There is a flow rate of air duster, but installed as control of existing duster, there is no problem. There are also air fittings made in China, but considering the trouble twice, a little high cost is no problem
This review is about item#02020436.
Machine air pressure adjustment
5
From Japan
On 2018-03-09 11:40:59
I thought that it was easier to adjust than the Spicon that I used to date.
This review is about item#2020436.
Machine Production
5
From Japan
On 2017-05-30 16:58:13
I bought it from the tool shop, but the delivered items were separated for the convenience of the time, so I will appreciate it because it reaches us on the next morning.
This review is about item#2020427.
Water grass cultivation
5
From Japan
On 2016-03-08 19:10:27
It is used for co2 addition. It can be set without problems.
This review is about item#02020436.
I use it to decompress from a very small compressor.
5
From Japan
On 2014-08-14 17:57:05
It works as desired.
This review is about item#09148851.
Water grass cultivation
5
From Japan
On 2014-08-09 20:13:29
It can be accurately added. You can manage with confidence.
This review is about item#09148851.
It is used for flow adjustment of air blow and suction pad piping in the confectionery manufacturing line.
5
From Japan
On 2012-12-08 10:40:24
Flow adjustment and lock knob are easy to rotate, and there are almost no troubles such as clogging even when using it in bad condition. Conscientious price is the best purchase reason.
This review is about item#09148851.