Buy more than* S$200* and get FREE SHIPPING

  • Hand Valve Union Straight Three Way Valve
  • Hand Valve Union Straight Three Way Valve
  • Hand Valve Union Straight Three Way Valve

Hand Valve Union Straight Three Way Valve HV8-8

5.00 (9)
Item.#
09148912
Mfr.#
HV8-8
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Dimensions B2 (mm)
27.7
Fluid
Air
Effective Sectional Area (mm2)
8.7
Operating Pressure Range (MPa)
0 - 0.9
Valve Specification
Three way valve
Operating Temperature Range (deg C)
0 - 60
Weight (g)
28
Dimensions E2(nm)
40.5
Dimensions E1(mm)
17
Dimension B1 (mm)
27.7
Color
Standard color (plastic body and release ring / black, Cap lever / blue)
Material
Locking nails / stainless steel OPEN RING / cap lever / POLYACETAL (POM) Tube/polyurethane or nylon Guide ring, metal body and spool / brass (electroless nickel plating) Elastic sleeve, O ring / Nitrile rubber (NBR) PLASTIC BODY / POLYBUTYLENE TEREPHTHALATE (PBT)
Dimensions P2 (phi mm)
15
Dimensions P1 (phi mm)
15
Compatible Tube Outer Diameter D2 (mm)
8
Compatible Tube Outer Diameter D1 (mm)
8
Dimension F2 (mm)
8
Dimensions F1 (mm)
18
Dimensions C2 (mm)
18.1
Dimensions C1 (mm)
18.1
RoHS Directive
Available
Dimensions P3 (phi mm)
16.5
TRUSCO Part Number
290-7704
Shape
Hand valve Union straight Three way valve
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
It is used for residual pressure exhaust of equipment side of air compressor. I thought that it is a three-way valve, but this product intuitively understands opening and closing of the valve more easily.
5
From Japan
On 2017-11-29 15:16:49
Truly PISCO! . It is compact and easy to make. Satisfied.
This review is about item#9148937.
ON / OFF at hand of air equipment
5
From Japan
On 2017-09-12 09:35:50
The three-way valve is safe because the residual pressure will escape. There are also unstable things that cheap things do not turn well at all, so manufacturers are safe as well.
This review is about item#9148912.
Machine maintenance
5
From Japan
On 2017-04-20 17:13:59
It is cheap and easy to use. There are also cheaper, but since it is a maker item it can be trusted. I am selling it because it is hard to sell.
This review is about item#9148903.
For desiccator piping pressure reduction
5
From Japan
On 2016-08-18 09:45:36
As expected it is PISCO classic. It is easy to use.
This review is about item#9148903.
At the air inlet of equipment
5
From Japan
On 2016-05-06 12:42:39
It is convenient to keep it after all.
This review is about item#09148912.
Use it when opening pressure after 30 minutes of pressure injection
5
From Japan
On 2015-11-08 10:42:03
I used to insert and remove the coupler socket in the pressure cooker every day for 30 years, but by using this 3 way valve it is extremely easy to press fit force easily by just twisting the cock.
This review is about item#09148903.
Exchange due to air leakage due to deterioration of the same product in air piping
5
From Japan
On 2015-01-15 17:39:42
Used without problems with the same item
This review is about item#09148937.
Air piping
5
From Japan
On 2014-07-16 13:12:26
There is no air leakage, usability is also outstanding.
This review is about item#09148912.
Air wiring, desorption air vent
5
From Japan
On 2009-10-09 11:26:21
Since there is no leakage, I also use it for terminals.
This review is about item#09148937.