Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube Black

Polyurethane Tube Black UB0425-20-B

5.00 (6)
Item.#
09148946
Mfr.#
UB0425-20-B
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Color
Black
Fluid
Air, water
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Operating Temperature Range (deg C)
-15-60 (Antifreeze)
Length (m)
20
RoHS Directive
Available
Minimum Bending Radius (mm)
10
Outside Diameter x Inside Diameter (phi mm)
4x2.5
TRUSCO Part Number
378-3073
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Automation machine
5
From Japan
On 2018-03-02 16:29:35
I always bought it. After all Pisco's products are good quality.
This review is about item#9148964.
For machine air piping
5
From Japan
On 2016-10-29 16:25:46
Hardness is just right, very easy to use. We need a slightly longer type
This review is about item#9148982.
Air piping
5
From Japan
On 2016-03-02 15:24:45
It is very helpful to have a place to arrive soon
This review is about item#09148946.
Compressed air
5
From Japan
On 2014-11-19 11:39:17
It is used to send compressed air. It is easy to use because it is soft.
This review is about item#09148955.
own products
5
From Japan
On 2013-09-03 22:52:00
Very easy to use
This review is about item#09148982.
Carbonated water
5
From Japan
On 2013-04-08 19:18:09
Good feeling hardness
This review is about item#09148946.