Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube Black

Polyurethane Tube Black UB0850-20-B

5.00 (5)
Item.#
09148964
Mfr.#
UB0850-20-B
Package Qty.
1Roll
Ship pack of
1
45.59 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Color
Black
TRUSCO Part Number
378-3197
Fluid
Air, water
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Length (m)
20
Operating Temperature Range (deg C)
-15-60 (Antifreeze)
RoHS Directive
Available
Minimum Bending Radius (mm)
15
Outside Diameter x Inside Diameter (phi mm)
8x5
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machinery of air piping
5
From Japan
On 2016-10-29 16:25:46
Also it hardness just well, very easy to use. Need a little more long type
This review is about item#9148982.
Air piping
5
From Japan
On 2016-03-02 15:24:45
Very helpful immediately reach place
This review is about item#09148946.
Compressed air
5
From Japan
On 2014-11-19 11:39:17
Use to send compressed air. Since the soft and easy to use.
This review is about item#09148955.
Their products
5
From Japan
On 2013-09-03 22:52:00
Very easy to use
This review is about item#09148982.
Carbonated water
5
From Japan
On 2013-04-08 19:18:09
Hardness of good feeling
This review is about item#09148946.