Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Polyurethane Tube Black

Polyurethane Tube Black UB1611-20-B

5.00 (6)
Item.#
09148991
Mfr.#
UB1611-20-B
Package Qty.
1Roll
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Color
Black
Minimum Bending Radius (mm)
60
2014 TRUSCO Published Page
1-1332
Minimum Mounting Radius (mm)
90
Tube Inner Diameter (mm)
phi11
Tube Outside Diameter (phi mm)
phi16
Weight (g)
2560
RoHS Directive
Yu
Length (m)
20
Fluid
Air,water
Maximum Working Pressure (MPa)
(RHduring20degC65%)0.8
Outside Diameter x Inside Diameter (phi mm)
16x11
Operating Temperature Range (deg C)
(Antifreeze)-15to60
TRUSCO Part Number
378-3341
Thickness (mm)
2.5
Material
TPU(thermoplasticpolyurethane)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Automation machine
5
From Japan
On 2018-03-02 16:29:35
I always bought it. After all Pisco's products are good quality.
This review is about item#9148964.
For machine air piping
5
From Japan
On 2016-10-29 16:25:46
Hardness is just right, very easy to use. We need a slightly longer type
This review is about item#9148982.
Air piping
5
From Japan
On 2016-03-02 15:24:45
It is very helpful to have a place to arrive soon
This review is about item#09148946.
Compressed air
5
From Japan
On 2014-11-19 11:39:17
It is used to send compressed air. It is easy to use because it is soft.
This review is about item#09148955.
own products
5
From Japan
On 2013-09-03 22:52:00
Very easy to use
This review is about item#09148982.
Carbonated water
5
From Japan
On 2013-04-08 19:18:09
Good feeling hardness
This review is about item#09148946.