Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyurethane Tube Blue

Polyurethane Tube Blue UB0425-20-BU

4.50 (2)
Item.#
09149052
Mfr.#
UB0425-20-BU
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
(Antifreeze)-15to60
Minimum Mounting Radius (mm)
15
Material (Tubes)
Polyurethane
Fluid
Air,water
Maximum Working Pressure (MPa)
(RHduring20degC65%)0.8
Color
Blue
Length (m)
20
RoHS Directive
Yu
Tube Overall Length (m)
20
Minimum Bending Radius (mm)
10
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Protection of motorcycle spokes
4
From Japan
On 2017-03-18 00:09:54
It is different from the original use, but it is used to protect motorcycle spokes. Recently I have spokeskin as spear. It is made of polyurethane, it is easy to process, and it is inexpensive, so it is good as it can make a lot.
This review is about item#9149061.
Change of circuit for pneumatic device control
5
From Japan
On 2017-01-18 08:46:42
I was able to repair the machine that cracked or became stiff with hose which became stiff
This review is about item#09149052.