Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Polyurethane Tube Blue

Polyurethane Tube Blue UB0640-20-BU

4.50 (2)
Item.#
09149061
Mfr.#
UB0640-20-BU
Package Qty.
1Roll
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Fluid
Air, water
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Operating Temperature Range (deg C)
-15 to 60 (no-freeze)
Color
blue
Minimum Bending Radius (mm)
15
Outside Diameter x Inside Diameter (phi mm)
6x4
Length (m)
20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Protection of motorcycle spokes
4
From Japan
On 2017-03-18 00:09:54
It is different from the original use, but it is used to protect motorcycle spokes. Recently I have spokeskin as spear. It is made of polyurethane, it is easy to process, and it is inexpensive, so it is good as it can make a lot.
This review is about item#9149061.
Change of circuit for pneumatic device control
5
From Japan
On 2017-01-18 08:46:42
I was able to repair the machine that cracked or became stiff with hose which became stiff
This review is about item#09149052.