Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube Transparence

Polyurethane Tube Transparence UB0425-20-C

4.33 (3)
Item.#
09149104
Mfr.#
UB0425-20-C
Package Qty.
1Roll
Ship pack of
1
14.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Length (m)
20
Minimum Bending Radius (mm)
10
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Weight (g)
180
Overall Length (m)
20
Fluid
Air, water
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Operating Temperature Range (deg C)
-15-60 (Antifreeze)
Color
Transparent
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Radio control airplane
5
From Japan
On 2016-08-31 11:08:33
I bought regularly, but it is used without any particular problem.
This review is about item#58155517.
Carbonate piping
3
From Japan
On 2016-08-11 21:55:18
I'm glad if to 3mm or 4mm because there was a little harder.
This review is about item#9149113.
Mold of piping
5
From Japan
On 2013-06-16 23:43:21
To the media, and then use cold water, hot water, air, but it does not have any problem at all. Transparent, is also good to be able to make sure in the hose.
This review is about item#09149131.