Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube Transparence

Polyurethane Tube Transparence UB0850-20-C

4.50 (4)
Item.#
09149122
Mfr.#
UB0850-20-C
Package Qty.
1Roll
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Length (m)
20
Minimum Bending Radius (mm)
15
Outside Diameter x Inside Diameter (phi mm)
8x5
Weight (g)
720
Overall Length (m)
20
Fluid
Air, water
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Operating Temperature Range (deg C)
-15 to 60 (no-freeze)
Color
Transparent
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Mold cooling
5
From Japan
On 2017-09-19 10:17:56
It is a transparent hose so it is convenient to see the state of the medium and passage.
This review is about item#9149131.
RC airplane
5
From Japan
On 2016-08-31 11:08:33
I purchase regularly, but I use it without any problem.
This review is about item#58155517.
Carbonation piping
3
From Japan
On 2016-08-11 21:55:18
Because it was a bit hard it should have been 3 mm or 4 mm.
This review is about item#9149113.
Plumbing of mold
5
From Japan
On 2013-06-16 23:43:21
I use cold water, hot water, air for the medium, but there is no problem at all. It is transparent and it is good to be able to check inside the hose.
This review is about item#09149131.