Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube Transparence

Polyurethane Tube Transparence UB1280-20-C

4.57 (7)
Item.#
09149147
Mfr.#
UB1280-20-C
Package Qty.
1Roll
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Length (m)
20
Weight (g)
1480
TRUSCO Part Number
378-3324
Minimum Bending Radius (mm)
30
Outside Diameter x Inside Diameter (phi mm)
12x8
Overall Length (m)
20
Operating Temperature Range (deg C)
-15 to 60 (no-freeze)
Color
Transparent
Fluid
Air, water
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Model shaped item
4
From Japan
On 2018-03-06 15:23:07
It is better to have detailed raw material notation. Polyurethane has ether type and ester type. There are times when the assumption of work changes depending on the difference.
This review is about item#58155517.
For spot welder cooling water
5
From Japan
On 2018-03-02 16:28:20
Although I purchased it with the Monotaro brand before, because the wall thickness is thin, I felt soft and I inserted it with one touch of Pisco, it seemed that the size was a bit small, it got lightly coming out, even if it got in, it got leaked from the fitting with water leakage , It expanded due to heat. I still have to buy it with Pisco's brand and I have to purchase.
This review is about item#9149122.
Nitrogen gas routing
5
From Japan
On 2018-02-06 16:58:35
In the room the transparent one is more noticeable than black, so the aesthetics are good.
This review is about item#9149131.
Mold cooling
5
From Japan
On 2017-09-19 10:17:56
It is a transparent hose so it is convenient to see the state of the medium and passage.
This review is about item#9149131.
RC airplane
5
From Japan
On 2016-08-31 11:08:33
I purchase regularly, but I use it without any problem.
This review is about item#58155517.
Carbonation piping
3
From Japan
On 2016-08-11 21:55:18
Because it was a bit hard it should have been 3 mm or 4 mm.
This review is about item#9149113.
Plumbing of mold
5
From Japan
On 2013-06-16 23:43:21
I use cold water, hot water, air for the medium, but there is no problem at all. It is transparent and it is good to be able to check inside the hose.
This review is about item#09149131.