Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyurethane Tube Transparent Blue

Polyurethane Tube Transparent Blue UB0425-20-CB

5.00 (1)
Item.#
09149156
Mfr.#
UB0425-20-CB
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Fluid
Air, water
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Color
Transparent blue
Length (m)
20
Minimum Bending Radius (mm)
10
Operating Temperature Range (deg C)
-15 to 60 (no-freeze)
TRUSCO Part Number
378-3090
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint with a spray gun
5
From Japan
On 2015-10-30 16:41:04
It is easy to paint because the hose is supple. The thing with the reinforcement net with the socket was quick to deteriorate, so this time we made it to the urethane tube we are using for piping.
This review is about item#09149174.