Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube Transparent Blue

Polyurethane Tube Transparent Blue UB1065-20-CB

5.00 (1)
Item.#
09149183
Mfr.#
UB1065-20-CB
Package Qty.
1Roll
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Fluid
Air,water
Maximum Working Pressure (MPa)
(RHduring20degC65%)0.8
Operating Temperature Range (deg C)
(Antifreeze)-15to60
Color
Transparent blue
TRUSCO Part Number
378-3278
Thickness (mm)
1.75
Material
TPU(thermoplasticpolyurethane)
Length (m)
20
Minimum Bending Radius (mm)
20
2014 TRUSCO Published Page
1-1332
Minimum Mounting Radius (mm)
30
Tube Inner Diameter (mm)
phi6.5
Tube Outside Diameter (phi mm)
phi10
Weight (g)
1080
Outside Diameter x Inside Diameter (phi mm)
10x6.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint with a spray gun
5
From Japan
On 2015-10-30 16:41:04
It is easy to paint because the hose is supple. The thing with the reinforcement net with the socket was quick to deteriorate, so this time we made it to the urethane tube we are using for piping.
This review is about item#09149174.