Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube Transparent Blue

Polyurethane Tube Transparent Blue UB1280-20-CB

5.00 (1)
Item.#
09149192
Mfr.#
UB1280-20-CB
Package Qty.
1Roll
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Minimum Bending Radius (mm)
30
Operating Temperature Range (deg C)
-15-60 (Antifreeze)
Outside Diameter x Inside Diameter (phi mm)
12x8
Length (m)
20
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Color
Transparent blue
Fluid
Air, water
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint with a spray gun
5
From Japan
On 2015-10-30 16:41:04
It is easy to paint because the hose is supple. The thing with the reinforcement net with the socket was quick to deteriorate, so this time we made it to the urethane tube we are using for piping.
This review is about item#09149174.