Buy more than* S$200* and get FREE SHIPPING

  • 20 M of Nylon Tube Black

20 M of Nylon Tube Black NA1075-20-B

4.25 (8)
Item.#
09149235
Mfr.#
NA1075-20-B
Package Qty.
1Roll
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1.5 (when 20 deg C 65%RH)
Color
Black
TRUSCO Part Number
378-1364
Tube Outside Diameter (phi mm)
10
Outside Diameter x Inside Diameter (phi mm)
10x7.5
Fluid
Air, water
Length (m)
20
Operating Temperature Range (deg C)
-15-90 (Antifreeze)
Tube Inner Diameter (mm)
7.5
Minimum Bending Radius (mm)
30
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used for air suspension piping
5
From Japan
On 2017-11-11 18:08:22
Regardless of the price, it is reliable for its purpose. I want a little pressure resistance.
This review is about item#9149217.
maintenance
3
From Japan
On 2017-08-17 10:19:35
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#9149244.
As a compressor hose
5
From Japan
On 2017-07-31 19:48:55
The machine is old, the tube with the outer shape 8 mm and the inner diameter 5 mm is also available to general machine shop, but the thing with the inner diameter of 6 mm could not be obtained in the middle I am saved because I got this product.
This review is about item#9149226.
Machine maintenance
4
From Japan
On 2016-08-26 18:34:29
I am satisfied with the cheap shipping fee if I am satisfied with the early correspondence
This review is about item#9149244.
Factory air piping
5
From Japan
On 2015-08-11 16:44:39
The air tool's operation stabilized by exchanging it with this item with a large inside diameter.
This review is about item#09149235.
Factory air piping
3
From Japan
On 2014-07-16 13:23:42
I want a little more flexibility, some places broke during plumbing work.
This review is about item#09149226.
Maintenance of aged facilities
4
From Japan
On 2014-02-23 18:08:03
This price is satisfied with this price.
This review is about item#09149217.
Water supply relation
5
From Japan
On 2013-04-01 19:12:05
I could not say the price at all, but I felt it was quick and convenient to receive it at the next day after ordering. There is no problem in quality.
This review is about item#09149235.