Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube Black 100m

Nylon Tube Black 100m NA0640-100-B

5.00 (1)
Item.#
09149271
Mfr.#
NA0640-100-B
Package Qty.
1Roll
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Fluid
Air, water
Tube Inner Diameter (mm)
4
Maximum Working Pressure (MPa)
(RH during 20deg C 65%) 1.5
Operating Temperature Range (deg C)
(Antifreeze) 60 -15 -
Weight (g)
1700
Color
Black
Minimum Bending Radius (mm)
15
Tube Outside Diameter (phi mm)
6
Outside Diameter x Inside Diameter (phi mm)
6x4.0
Tube Overall Length (m)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For instrumentation equipment operation air supply
5
From Japan
On 2014-09-06 09:11:52
There is no problem in terms of use, but quite a length is necessary, so saving a bit if it is cheaper.
This review is about item#09149271.