Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube Black 100m

Nylon Tube Black 100m NA0860-100-B

5.00 (1)
Item.#
09149287
Mfr.#
NA0860-100-B
Package Qty.
1Roll
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Outside Diameter x Inside Diameter (phi mm)
8x6.0
Length (m)
100
Weight (g)
2300
Material
PA12(nylon)
TRUSCO Part Number
378-1330
Tube Inner Diameter (mm)
6
Maximum Working Pressure (MPa)
(RHduring20degC65%)1.5
Color
Black
Operating Temperature Range (deg C)
(Antifreeze)-15to60
Tube Overall Length (m)
100
Fluid
Air,water
Minimum Bending Radius (mm)
24
2014 TRUSCO Published Page
1-1337
Tube Outside Diameter (phi mm)
8
Caution
Do not put pressure on tube such as pull, twist, extreme bend etc. Or it may cause collapse and rapture of tube. Do not get a bruise to rub or twist tubing. As the tubing breaking pressure falls to a low level with rising in temperature, set the safety ra
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For instrumentation equipment operation air supply
5
From Japan
On 2014-09-06 09:11:52
There is no problem in terms of use, but quite a length is necessary, so saving a bit if it is cheaper.
This review is about item#09149271.