Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube Black 100m

Nylon Tube Black 100m NA1075-100-B

5.00 (1)
Item.#
09149296
Mfr.#
NA1075-100-B
Package Qty.
1Roll
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
2014 TRUSCO Published Page
1-1337
Tube Outside Diameter (phi mm)
10
Outside Diameter x Inside Diameter (phi mm)
10x7.5
Length (m)
100
Weight (g)
3600
Material
PA12(nylon)
TRUSCO Part Number
378-1356
Color
Black
Tube Inner Diameter (mm)
7.5
Maximum Working Pressure (MPa)
(RHduring20degC65%)1.5
Operating Temperature Range (deg C)
(Antifreeze)-15to60
Tube Overall Length (m)
100
Fluid
Air,water
Minimum Bending Radius (mm)
30
Caution
Do not put pressure on tube such as pull, twist, extreme bend etc. Or it may cause collapse and rapture of tube. Do not get a bruise to rub or twist tubing. As the tubing breaking pressure falls to a low level with rising in temperature, set the safety ra
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Instrumentation equipment operation for air supply
5
From Japan
On 2014-09-06 09:11:52
Usage is not a problem, because the fine length is required, it will be saved with a little more cheap.
This review is about item#09149271.