Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube Black 100m

Nylon Tube Black 100m NA1290-100-B

5.00 (1)
Item.#
09149305
Mfr.#
NA1290-100-B
Package Qty.
1Roll
Ship pack of
1
369.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Material
PA12 (nylon)
TRUSCO Part Number
378-1372
Tube Inner Diameter (mm)
9.0
Outside Diameter x Inside Diameter (phi mm)
12x9.0
Length (m)
100
Caution
Do not put pressure on tube such as pull, twist, extreme bend etc. Or it may cause collapse and rapture of tube. Do not get a bruise to rub or twist tubing. As the tubing breaking pressure falls to a low level with rising in temperature, set the safety ra
Color
Black
Minimum Bending Radius (mm)
36
2014 TRUSCO Published Page
1-1337
Maximum Working Pressure (MPa)
1.5(20deg C 65%RHtime)
Operating Temperature Range (deg C)
-15 to 60(No freezing)
Weight (g)
5200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For instrumentation equipment operation air supply
5
From Japan
On 2014-09-06 09:11:52
There is no problem in terms of use, but quite a length is necessary, so saving a bit if it is cheaper.
This review is about item#09149271.