Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Soft Nylon Tube Black

Soft Nylon Tube Black NB0425-20-B

Item.#
09149314
Mfr.#
NB0425-20-B
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Color
Black
Tube Outside Diameter (phi mm)
4
Maximum Working Pressure (MPa)
1.0(20deg C 65%RHtime)
Operating Temperature Range (deg C)
-15 to 90(No freezing)
Length (m)
20
Tube Inner Diameter (mm)
2.5
Minimum Bending Radius (mm)
9
Outside Diameter x Inside Diameter (phi mm)
4x2.5