Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Tube Black

Soft Nylon Tube Black NB0640-20-B

Item.#
09149323
Mfr.#
NB0640-20-B
Package Qty.
1Roll
Ship pack of
1
25.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Color
Black
Tube Outside Diameter (phi mm)
6
Maximum Working Pressure (MPa)
1.0 (20 degreeC AT 65% RH)
Operating Temperature Range (deg C)
-15-90 (Antifreeze)
TRUSCO Part Number
378-1461
Length (m)
20
Tube Inner Diameter (mm)
4
Minimum Bending Radius (mm)
14
Outside Diameter x Inside Diameter (phi mm)
6x4
Fluid
Air, water, thermal oil