Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Tube Black

Soft Nylon Tube Black NB0860-20-B

Item.#
09149332
Mfr.#
NB0860-20-B
Package Qty.
1Roll
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Color
Black
Tube Inner Diameter (mm)
6
Minimum Bending Radius (mm)
25
Outside Diameter x Inside Diameter (phi mm)
8x6
Length (m)
20
Fluid
Air, water, thermal oil
Tube Outside Diameter (phi mm)
8
Maximum Working Pressure (MPa)
(RH during 20deg C 65%) 1.0
Operating Temperature Range (deg C)
(Antifreeze) 90 -15 -