Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Nylon Tube Black

Soft Nylon Tube Black NB1075-20-B

Item.#
09149341
Mfr.#
NB1075-20-B
Package Qty.
1Roll
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Color
Black
Tube Outside Diameter (phi mm)
10
Maximum Working Pressure (MPa)
1.0 (20 degreeC AT 65% RH)
Operating Temperature Range (deg C)
-15-90 (Antifreeze)
TRUSCO Part Number
378-1542
Length (m)
20
Tube Inner Diameter (mm)
7.5
Minimum Bending Radius (mm)
30
Outside Diameter x Inside Diameter (phi mm)
10x7.5
Fluid
Air, water, thermal oil