Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Tube Black

Soft Nylon Tube Black NB1290-20-B

Item.#
09149357
Mfr.#
NB1290-20-B
Package Qty.
1Roll
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Color
Black
Minimum Bending Radius (mm)
34
Outside Diameter x Inside Diameter (phi mm)
12x9
Length (m)
20
Tube Inner Diameter (mm)
9
Maximum Working Pressure (MPa)
1.0(20deg C 65%RHtime)
Operating Temperature Range (deg C)
-15 to 90(No freezing)