Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Nylon Tube

Soft Nylon Tube NB0425-20-W

1.00 (1)
Item.#
09149366
Mfr.#
NB0425-20-W
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
2014 TRUSCO Published Page
1-1337
Minimum Mounting Radius (mm)
14
Tube Inner Diameter (mm)
2.5
Fluid
Air,water,heatmediumoil
Tube Outside Diameter (phi mm)
4
Minimum Bending Radius (mm)
9
Maximum Working Pressure (MPa)
(RHduring20degC65%)1.0
Overall Length (m)
20
Inner Diameter (phi mm)
2.5
Operating Temperature Range (deg C)
(Antifreeze)-15to90
Length (m)
20
Weight (g)
180
Color
Milky white
TRUSCO Part Number
378-1437
Outer Diameter (phi mm)
4
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Caution
Do not put pressure on tube such as pull, twist, extreme bend etc. Or it may cause collapse and rapture of tube.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control piping of mold
1
From Japan
On 2011-11-08 18:19:52
Minimum bending radius (mm): Since it was written as 22, it purchased, but it does not bend at all. Is not it a mistake of 22 centimeters?
This review is about item#09149384.