Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Tube

Soft Nylon Tube NB0640-20-W

1.00 (1)
Item.#
09149375
Mfr.#
NB0640-20-W
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Minimum Bending Radius (mm)
14
Maximum Working Pressure (MPa)
1.0 (20 degreeC AT 65% RH)
Overall Length (m)
20
Operating Temperature Range (deg C)
-15-90 (Antifreeze)
Length (m)
20
Weight (g)
340
Color
Milk white
Tube Outside Diameter (phi mm)
6
Outer Diameter (phi mm)
6
Outside Diameter x Inside Diameter (phi mm)
6x4
Inner Diameter (phi mm)
4.0
Minimum Mounting Radius (mm)
21
Tube Inner Diameter (mm)
4
Fluid
Air, water, thermal oil
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control piping of mold
1
From Japan
On 2011-11-08 18:19:52
Minimum bending radius (mm): Since it was written as 22, it purchased, but it does not bend at all. Is not it a mistake of 22 centimeters?
This review is about item#09149384.