Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Nylon Tube

Soft Nylon Tube NB1075-20-W

1.00 (1)
Item.#
09149393
Mfr.#
NB1075-20-W
Package Qty.
1Roll
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Inner Diameter (phi mm)
7.5
Minimum Mounting Radius (mm)
42
Tube Inner Diameter (mm)
7.5
Fluid
Air, water, heat-medium oil
Tube Outside Diameter (phi mm)
10
Outer Diameter (phi mm)
10
Outside Diameter x Inside Diameter (phi mm)
10x7.5
Overall Length (m)
20
Operating Temperature Range (deg C)
-15-90 (no freeze)
Length (m)
20
Weight (g)
720
Color
Milk white
Minimum Bending Radius (mm)
30
Maximum Working Pressure (MPa)
1.0 (20degreeC AT 65% RH)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control piping of mold
1
From Japan
On 2011-11-08 18:19:52
Minimum bending radius (mm): Since it was written as 22, it purchased, but it does not bend at all. Is not it a mistake of 22 centimeters?
This review is about item#09149384.