Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Tube

Soft Nylon Tube NB1290-20-W

1.00 (1)
Item.#
09149402
Mfr.#
NB1290-20-W
Package Qty.
1Roll
Ship pack of
1
83.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Minimum Mounting Radius (mm)
51
Tube Inner Diameter (mm)
9
Fluid
Air,water,heatmediumoil
Tube Outside Diameter (phi mm)
12
Outer Diameter (phi mm)
12
Outside Diameter x Inside Diameter (phi mm)
12x9
Inner Diameter (phi mm)
9
Operating Temperature Range (deg C)
(Antifreeze)-15to90
Length (m)
20
Weight (g)
1040
Color
Milky white
Minimum Bending Radius (mm)
34
Maximum Working Pressure (MPa)
(RHduring20degC65%)1.0
Overall Length (m)
20
Caution
Do not put pressure on tube such as pull, twist, extreme bend etc. Or it may cause collapse and rapture of tube.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control piping of mold
1
From Japan
On 2011-11-08 18:19:52
Minimum bending radius (mm): I 22 was purchased because had been referred to as, but not at all bend. 22 or is not a centimeter of mistake?
This review is about item#09149384.