Buy more than* S$200* and get FREE SHIPPING

  • Taper Female Screw for Silencer Tube
  • Taper Female Screw for Silencer Tube
  • Taper Female Screw for Silencer Tube

Taper Female Screw for Silencer Tube SR01

4.67 (3)
Item.#
09149515
Mfr.#
SR01
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Available
Operating Pressure Range (MPa)
0 - 0.9
Shape
Silencer
Dimensions L (mm)
22.2
Weight (g)
2.3
Dimensions P1 (phi mm)
15.5
Dimension G(mm)
G1/8
Dimensions B (mm)
28.2
Effective Sectional Area (mm2)
12
Fluid
Air
Operating Temperature Range (deg C)
0 - 60
Dimension H (mm)
-
Opposite Side H (mm)
-
Dimensions P2 (phi mm)
15
Mounting Size
Rc1/8
Silence Effect (dB)
25
Dimensions A (mm)
6
Material
Resin body: Polybutylene terephthalate (PBT) Element: Polyvinyl formal (PVF)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pressurizing of air compressor
4
From Japan
On 2015-11-20 16:53:19
I bought it without much expectation, but it had more than 10 dB effect.
This review is about item#09149542.
Screw compressor air purge
5
From Japan
On 2015-08-19 00:03:41
Although I write another person, we also purchased multiple items and tested, but this item is superior in muffling performance overwhelmingly. Although it is a price difference of about 100 yen, I was excused that the sound deadening performance so far is different here. I am very satisfied.
This review is about item#09149524.
Drain muffling of subtank
5
From Japan
On 2015-03-03 22:02:24
Purchased several items including cheap ones with good products and good reputation. I tried it and it is better to use the noise effect. I felt the difference clearly with a slight price difference. Goods to be evaluated more.
This review is about item#09149524.