Buy more than* S$200* and get FREE SHIPPING

  • Blow
  • Blow
  • Blow
  • Blow
  • Blow

Blow Z-261

1.00 (1)
Item.#
09149655
Mfr.#
Z-261
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pump Capacity (mL)
69
Weight (g)
42
TRUSCO Part Number
370-8527
Material (Brush Part)
Hog bristle
Length (mm)
Elongation: 230 Brush mounting time: 164
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Dust in fine gaps
1
From Japan
On 2017-04-19 15:18:30
I did not know with the image I thought because of blowing momentum.
This review is about item#9149655.