Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Desiccator
  • Desiccator
  • Desiccator
  • Desiccator
  • Desiccator

Desiccator LH

4.67 (3)
Item.#
09149664
Mfr.#
LH
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shelf Board Dimensions (mm)
257x270x4t
Inner Dimensions (Width x Depth x Height)(mm)
285x275x485
Outer Dimensions (Width x Depth x Height)(mm)
300x345x525
Shelving Loading Capacity (kg)
2kg
Frontage (mm)
258x458
Weight (kg)
4.5 (shelf board included)
Accessories
X3 shelf boards, x1 pieces of silica gel plate
AS ONE Part Number
1-001-01
Material (rubber feet)
Natural rubber
Maximum Loading Capacity (kgf)
10
Shelf Board Interval (mm)
Bottom one-stage 50, the other 30, the minimum shelf board spacing 20
Material (Body)
Transparent PMMA (acrylic)
Material
(Shelf board) PS (polystyrene), (rubber foot) natural rubber
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drying of honey
5
From Japan
On 2017-08-31 17:30:03
Thank you for prompt action. I am very satisfied.
This review is about item#9149664.
Storage of glass
4
From Japan
On 2017-07-14 19:05:04
Easy to handle and easy to handle. If the price is a little cheaper it will be easier to purchase and turn more.
This review is about item#9149664.
Storage of sensors etc.
5
From Japan
On 2016-04-13 14:35:22
It is easy to use because it closes tightly with a reasonable size. Easy to assemble.
This review is about item#09149664.