Buy more than* S$200* and get FREE SHIPPING

  • Spare Cabinet Plate
  • Spare Cabinet Plate
  • Spare Cabinet Plate

Spare Cabinet Plate 1-001-02

Item.#
09149673
Mfr.#
1-001-02
Package Qty.
1Sheet
Ship pack of
1
20.00 SGD
ADD TO CART
Shipped after 2017-02-23
Now we ship to...
...see all
Item Feature
Overall Capacity (kg)
10
AS ONE Part Number
1-001-02
Weight (kg)
4.5 (including shelves)
Accessories
Three shelves x, 1 sheet silica gel dish x
Shelf Board Dimensions (mm)
257 x 270 x 4t
Shelving Loading Capacity (kg)
2kg
Compatible Body
Dejiketa (LH)