Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PASOLINA Desiccator
  • PASOLINA Desiccator
  • PASOLINA Desiccator
  • PASOLINA Desiccator
  • PASOLINA Desiccator

PASOLINA Desiccator IWH

3.00 (1)
Item.#
09149682
Mfr.#
IWH
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shelf Board Dimensions (mm)
306x332x10
Maximum Loading Capacity (kgf)
5
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
340x344.5x387
Outside Dimension (mm)
350x350x400
Grip
Per
Material (Body)
AS (acrylonitrile H Station) resin
Caution
*It is possible to be used in stacked on IW type or HW type if you use joint frame H type (2H type) (sold separately).
Please install rubber foot If use it only. If you use joint frame H type (2H type)(sold separately) flat bottom is more stable, *It is possible to be used in stacked on IW type or HW type if you use joint frame H type (2H type) (sold separately).
Please install rubber foot If use it only. If you use joint frame H type (2H type)(sold separately) flat bottom is more stable
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
350x350x400
Shelving Loading Capacity (kg)
2kg
Inside Dimension (mm)
340x344.5x387
AS ONE Part Number
1-961-01
Shelf Board Interval (mm)
65 (retractable up to 5 sheets)
Weight (kg)
About 6.3 (shelves included)
Accessories
X2 shelf boards, x1 sheets silica gel dish
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Sensor storage
3
From Japan
On 2016-04-13 14:36:15
The color is slightly dark and I can not confirm the contents. Although the handle is attached, it is almost impossible to carry this size.
This review is about item#09149682.