Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PASOLINA Desiccator
  • PASOLINA Desiccator
  • PASOLINA Desiccator
  • PASOLINA Desiccator
  • PASOLINA Desiccator

PASOLINA Desiccator IW

3.00 (1)
Item.#
09149691
Mfr.#
IW
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Shelf Board Dimensions (mm)
306x332x10
Maximum Loading Capacity (kgf)
5
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
340x344.5x387
Outside Dimension (mm)
350x350x400
Shelf Board Interval (mm)
(Can accommodate up to 5 pieces) 65
Weight (kg)
About 6.3 (shelf board included)
Accessories
X2 shelf boards, x1 pieces of silica gel plate
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
350x350x400
Shelving Loading Capacity (kg)
2kg
Inside Dimension (mm)
340x344.5x387
Grip
Without
Material (Body)
AS (acrylonitrile Ji Ren) resin
AS ONE Part Number
1-961-02
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Sensor storage
3
From Japan
On 2016-04-13 14:36:15
The color is slightly dark and I can not confirm the contents. Although the handle is attached, it is almost impossible to carry this size.
This review is about item#09149682.