Buy more than* S$200* and get FREE SHIPPING

  • PP Tape P30 For Packing
  • PP Tape P30 For Packing
  • PP Tape P30 For Packing

PP Tape P30 For Packing P30ST31

4.63 (19)
Item.#
09150145
Mfr.#
P30ST31
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
3.7 or more
Tensile Strength (N/25mm)
87.5 or more
Extensibility (%)
100 or more
Base Material
OPP
Deployment Force (N/25mm)
4.08 or less
Type
Only tape
TRUSCO Part Number
287-5349
Adhesive Force (N/20mm)
3.7 or more
Tape Thickness (mm)
0.052
Tape Length (m)
50
Tape Width (mm)
48
Adhesive
Acrylic system
Color
Transparent
Specification
Only tape
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-03-20 18:18:02
I think that it is suitable for packing with a little collected PP tape.
This review is about item#48899462.
Packing of goods
4
From Japan
On 2016-12-19 15:35:00
Packaging one by one out of print? Or I tried to order because there are only three packages here. I was worried about the adhesion of the adhesive part of the side of the tape, but it was not different from that of individual packaging, I did not mind at all. I would like to use it in the future.
This review is about item#48899462.
When packing with cardboard
4
From Japan
On 2016-12-08 19:26:11
I tried using several kinds including things from other companies, but I am satisfied including thickness, adhesion strength and strength. It would be even better if the price is a bit cheaper.
This review is about item#48899462.
Packing goods
2
From Japan
On 2016-12-01 20:43:03
It is a product that you think is better to improve
This review is about item#48899462.
Item packing
5
From Japan
On 2016-10-19 12:21:17
Some items that we purchased in the past have weak adhesive strengths, but the adhesion is just right.
This review is about item#48899462.
When shipping and packing
5
From Japan
On 2016-08-19 13:10:47
Tensile strength, adhesion No problem. There is a sense of security to use.
This review is about item#48899462.
When packing work
4
From Japan
On 2016-04-28 11:12:00
It is thicker than the Momotaro product and there is also adhesion power so it is good so I purchase repeat, but I'm looking for other because I want a little more adhesion
This review is about item#48899462.
packing
5
From Japan
On 2016-03-15 16:44:31
There is elasticity in the film, easy to use. The glue does not become confused about scissors. As a result, I feel that I am getting about 3 m more than an inexpensive one somewhat expensive. At this price range the most comfortable feeling ever was.
This review is about item#48899462.
Temporary assembly etc.
5
From Japan
On 2016-03-14 04:08:17
Convenient because there is contact power
This review is about item#48899462.
Packing shipping work
5
From Japan
On 2016-02-25 18:05:35
It is easy to use, it can be packed shimmerly.
This review is about item#48899462.