Buy more than* S$200* and get FREE SHIPPING

  • The chip for scrapers

The chip for scrapers CST-25

5.00 (1)
Item.#
09150197
Mfr.#
CST-25
Package Qty.
1PC
Ship pack of
1
49.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions rc (mm)
250
Dimensions C (phi mm)
2.3
Dimension B (phi mm)
25
Dimension A (mm phi)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For maintenance of machine tools
5
From Japan
On 2015-07-01 21:32:15
Until now I have used my own homemade Haisukusa, but I knew that it was by chance Monetallow, I purchased what kind of monkey. As I tried using it, it is good to be bitten, it is good to have it for one blade. As for usual disadvantages, as price and bite are good, I think that Hyth thinks better for finishing. I would like to sharpen it by changing the angle .... Although it is good to have, I feel difficulty in sharpening when it is dull due to super hard. It is Monotarou, it can be either a diamond of flat No. 1, ceramic or GC, so it will be greatly appreciated if you can have a cheap grindstone up to 3000. Since squeales are not main, I would like \ 5000 ~ \ 8000. Goods planning, please do its best.
This review is about item#09150181.