Buy more than* S$200* and get FREE SHIPPING

  • The chip for scrapers

The chip for scrapers CST-30

5.00 (1)
Item.#
09150206
Mfr.#
CST-30
Package Qty.
1PC
Ship pack of
1
60.68 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions rc (mm)
250
Dimensions C (phi mm)
2.3
Dimension B (phi mm)
25
Dimension A (mm phi)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the care of the machine tool
5
From Japan
On 2015-07-01 21:32:15
I was using a self-made high-speed steel scraping until now, but know about the existence chance at Monotarou's, I tried to buy and what mon. I tried to use, may be biting, it may have for one blade. The disadvantage is the usual price, or to the finish because with a good bite will place where I think more of the high-speed steel is facing. I want to try sharpening changing angle, but .... Although it has good, sharpening difficulty when dulled by the fact that tungsten carbide is feeling. Monotarou's a, it may be a GC in ceramic in diamond of the flat No. 1, it will be saved considerably and enjoy out the cheapest of the grinding wheel per until 3000. Since the scraping is not the main, I would like to about \ 5000 ~ \ 8000. Product planning, do your best.
This review is about item#09150181.