Buy more than* S$200* and get FREE SHIPPING

  • HIGH PITCH PAPER HN TYPE

HIGH PITCH PAPER HN TYPE HNAD-120

4.29 (7)
Item.#
09150382
Mfr.#
HNAD-120
Package Qty.
1Box(50Sheet)
Ship pack of
1
50.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Vehicle maintenance polishing work. Various types of vehicle coating film grinding work Metal baking paint polishing work. Variety of grinding work furniture maker, woodwork FRP grinding job
Abrasive Material
AA
Outer Diameter (phi mm)
125
Grain Size
120
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Fixtures
3
From Japan
On 2015-10-05 14:44:32
Normal upper class !!
This review is about item#09150364.
FRP boat painting
5
From Japan
On 2015-03-14 21:02:16
It is the best item to remove old coating (including gel coat).
This review is about item#09150364.
Removal of ship paint
5
From Japan
On 2015-03-13 20:00:34
It is the best to remove paint film inside and outside. Although I was specifying cheaper high pitch paper than this product, I do not know whether magic is weak, but I was in trouble to take it immediately but this product is the best product in difficulty to use and easy to use I think.
This review is about item#09150355.
Polishing work before painting
4
From Japan
On 2014-07-22 19:52:03
I am sorry because the price is also very cheap as it is not defeated to other manufacturer products.
This review is about item#09150416.
Used for polishing work of FRP products
4
From Japan
On 2014-06-16 07:55:42
Compared with those of other manufacturers it is rather expensive, but because the paper itself is solid, it is easy to sharpen and I think that it is easy to use privately
This review is about item#09150382.
Polishing of woodworking
4
From Japan
On 2011-11-29 16:13:17
Compared to cheap ones, it costs a little more, but boasts satisfactory abrasive power and goodness of ownership. Because it is quite good to hold the polishing section, if the change of the count is frequent, it is a difficult point that the magic part may be ascended before.
This review is about item#09150373.
Final finish of welding traces etc.
5
From Japan
On 2010-10-28 13:43:38
It is not particularly relevant to the product itself, but we hope delivery date will be earlier
This review is about item#09150355.