Buy more than* S$200* and get FREE SHIPPING

  • Rapid pace paper HR type

Rapid pace paper HR type HRAD-150

5.00 (1)
Item.#
09150452
Mfr.#
HRAD-150
Package Qty.
1Box(50Sheet)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Grain Size
150
Abrasive Material
A
Purpose
Vehicle maintenance polishing work. Various types of vehicle coating film grinding work Metal baking paint polishing work. Variety of grinding work in carpentry and furniture making. FRP grinding job
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2015-02-09 14:00:54
Water resistant is convenient. Clogging is difficult, cheap and quick. Price satisfaction is somewhat satisfactory, desiring further cheapness.
This review is about item#09150443.