Buy more than* S$200* and get FREE SHIPPING

  • Rapid pace paper HR type

Rapid pace paper HR type HRAD-320

5.00 (1)
Item.#
09150486
Mfr.#
HRAD-320
Package Qty.
1Box(50Sheet)
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Grain Size
320
Abrasive Material
A
Purpose
Various polish work FRP polish work [ in the coat polish work metal baking finish polish work woodwork and furniture maker of the automobile repair polish work several-kinds vehicles ]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2015-02-09 14:00:54
Water resistant is convenient. Clogging is difficult, cheap and quick. Price satisfaction is somewhat satisfactory, desiring further cheapness.
This review is about item#09150443.